
Dhino Classic, Length 60cm
Mfr # 8A2600PN0KK
Zoro # G2212251
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Standards
EN 13089/1, UIAA
Length
60 cm
Material
Aluminum Alloy/Zincated steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A2600PN0KK
Zoro #
G2212251
UPC #
-
Country of Origin
Italy
Dimensions
Length
60 cm
Details
Item
Dhino Classic,Length 60cm
Standards
EN 13089/1, UIAA
Material
Aluminum Alloy/Zincated steel
Description
Dhino Classic,Length 60cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.