Zoro Homepage

Dynamic Master 9.6 Blue, Red 80 m

  • Mfr # 9D096S1S080

  • Zoro # G112222489


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Rope Material
PA
Rope Length
80 m
Rope Type
Single
Standards
EN 892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D096S1S080
Zoro #
G112222489
UPC #
-
Country of Origin
Italy

Dimensions

Rope Length
80 m

Details

Rope Material
PA
Rope Type
Single
Color
Blue, Red
Standards
EN 892

Description

Single dynamic rope with 9. 6mm diameter. Top of the range in terms of lightness, performance and innovation, designed for intensive use. It is the perfect combination between a small diameter and an extremely low weight. A thin but abrasion resistant rope with a remarkable durability. Available in different lengths: 60, 70, 80m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.