Zoro Homepage

Dynamic Trust 11 Red 200 m

  • Mfr # 9D110T1S200

  • Zoro # G412222486


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Rope Material
PA
Rope Length
200 m
Rope Type
Single
Standards
EN 892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D110T1S200
Zoro #
G412222486
UPC #
-
Country of Origin
Italy

Dimensions

Rope Length
200 m

Details

Rope Material
PA
Rope Type
Single
Color
Red
Standards
EN 892

Description

Dynamic single rope with 11 mm diameter. Main features: high safety factorutmost durabilitydesigned for heavy usage in rope training centers and climbing schools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.