Zoro Homepage

Eaw I Set Queedy Orange 90 cm

  • Mfr # 201SETE09KK

  • Zoro # G812222543


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Standards
EAC, EN 355
Color
Orange
Length
90 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201SETE09KK
Zoro #
G812222543
UPC #
-
Country of Origin
Italy

Dimensions

Length
90 cm

Details

Standards
EAC, EN 355
Color
Orange

Description

Energy absorber with elastic sling in polyammide 30mm width that reduce the impact force and the risk of injuries for the operator. The energy of the fall is absorbed by the tearing of specific webbing. Mesh pouch with velcro protects the energy absorber from abrasion and allows regular verification of the absorber's condition with stress indicator. Single elastic sling version with Queedy connector. Available in two lengths: 90cm and 150cm connector excluded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.