
Eaw Y Red 150 cm
Mfr # 202E150R0KK
Zoro # G112222533
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Standards
EAC, EN 355
Length
150 cm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202E150R0KK
Zoro #
G112222533
UPC #
-
Country of Origin
Italy
Dimensions
Length
150 cm
Details
Standards
EAC, EN 355
Color
Red
Description
Energy absorber with elastic sling in polyammide 30mm width with elastic lanyard. The energy absorber reduce the impact force and the risk of injuries for the operator. The energy of the fall is absorbed by the tearing of specific webbing. Mesh pouch with velcro protects the energy absorber from abrasion and allows regular verification of the absorber's condition with stress indicator. Double elastic sling version without connectors. Available in two lengths: 90cm and 150cm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.