Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Express 16 cm Orange

  • Mfr # 270T016O0KK

  • Zoro # G812482350


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Standards
EN 566, UIAA
Color
Orange
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270T016O0KK
Zoro #
G812482350
UPC #
-
Country of Origin
Italy

Dimensions

Length
16 cm

Details

Standards
EN 566, UIAA
Color
Orange
Material
Nylon

Description

Nylon webbing for quickdraws for mountaineering, climbing, caving, canyoning. Available in 4 lengths: 12, 16, 21, 26 cmWidth 15 mmLoad 23 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.