Zoro Homepage

Express Dyneema 16 cm Grey/White/Azure

  • Mfr # 270D016X0KK

  • Zoro # G912482601


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Standards
EN 566, UIAA
Color
Grey/White/Azure
Material
Dyneema
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270D016X0KK
Zoro #
G912482601
UPC #
-
Country of Origin
Italy

Dimensions

Length
16 cm

Details

Standards
EN 566, UIAA
Color
Grey/White/Azure
Material
Dyneema

Description

Dyneema webbing for quickdraws for mountaineering, climbing, caving, canyoning. Available in 4 lengths: 12, 16, 21, 26 cmWidth 13 mmLoad 22 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.