Fix 90 mm, Stainless Steel 316, Polished, 12 mm

  • Mfr # 814129000KK

  • Zoro # G112482357


product price:  $10.99
/ea

Key Features

Anchor Material
Stainless Steel 316
Hole Dia.
12 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814129000KK
Zoro #
G112482357
UPC #
-
Country of Origin
Italy

Dimensions

Length
90 mm
Hole Dia.
12 mm

Details

Anchor Material
Stainless Steel 316
Color
Polished

Description

Expansion plug in AISI 304 and AISI 316 stainless steel, to be used in combination with the anchoring device mod. WIDE EYE #897. Available in the following sizes:M10x60mm e M12x100mm AISI 304M10x70mm e M12x90mm AISI 316High quality product, weatherproof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.