Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flok-IT Yellow

  • Mfr # 880020300KK

  • Zoro # G912222672


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
PVC
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880020300KK
Zoro #
G912222672
UPC #
-
Country of Origin
Italy

Details

Hardware Material
PVC
Color
Yellow

Description

Floating kit for stretchers, designed and tested for KONG ROLLY, 911 NET FULL, HIVE and ARMOR stretcher models to ensure correct buoyancy. The kit consists of three cylinders, two pieces of 1 m length and one piece of 0. 4 m length. Each cylinder is equipped with two fastening straps with quick release plastic buckles for quick and easy adjustment. The two 1 m long cylinders must be positioned on the sides of the stretcher, as near as possible towards the patient's head. The 0. 4 m long cylinder must be fastened at the top of the head. Each cylinder is equipped with two belts sewn lengthwise to form a series of loops that make it easy to position the fastening straps correctly. Each cylinder can be opened at one of the extremities via zipper for inspecting the floating material and to facilitate drying and cleaning. The coating is made of robust yellow Naizil PVC which is easily identified in the water and effectively protects the floating material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.