Zoro Homepage

Forza 10.5 Black 200 m

  • Mfr # 9L10597S200

  • Zoro # G212222440


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Rope Material
PA
Rope Length
200 m
Rope Type
Static
Color
Black
Standards
EN 1891/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9L10597S200
Zoro #
G212222440
UPC #
-
Country of Origin
Italy

Dimensions

Rope Length
200 m

Details

Rope Material
PA
Rope Type
Static
Color
Black
Standards
EN 1891/A

Description

Semi-static rope with diameter 10. 5 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.