Full Body Harness, Vest Style, XL

  • Mfr # 8W9935N00KK

  • Zoro # G2212714


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Standards
EN 12277/A, EN 12277/C, EN 361, EN 813
Series
Target Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8W9935N00KK
Zoro #
G2212714
UPC #
-
Country of Origin
Italy

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Standards
EN 12277/A, EN 12277/C, EN 361, EN 813
Series
Target Pro

Description

TARGET PRO - Size X - Large Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.