Full Rope Gloves, Kevlar, XL

  • Mfr # 95203YWF7KK

  • Zoro # G7191095


product price: $40.35
/ea

Key Features

Glove Size
XL
Color
Grey/Black/Yellow
Standards
EN 388: 2019
Glove Coating Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95203YWF7KK
Zoro #
G7191095
UPC #
-
Country of Origin
Italy

Dimensions

Glove Size
XL

Details

Item
Full Rope Gloves, Kevlar(R), XL
Color
Grey/Black/Yellow
Standards
EN 388: 2019
Glove Coating Material
Leather

Description

Full Rope Gloves,Kevlar(R),XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.