
Full Size Medium Black
Mfr # 95203NNN4KK
Zoro # G2213240
product price: $37.79
/eaKey Features
Glove Size
M
Color
Black
Standards
EN 388: 2019
Glove Coating Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95203NNN4KK
Zoro #
G2213240
UPC #
-
Country of Origin
Italy
Dimensions
Glove Size
M
Details
Item
Full Size Medium Black
Color
Black
Standards
EN 388: 2019
Glove Coating Material
Leather
Description
Full Size Medium Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.