Zoro Homepage

Futura Mini Block

  • Mfr # 94400NO00KK

  • Zoro # G512222591


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum Alloy
Length
130 mm
Standards
EN 12278, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94400NO00KK
Zoro #
G512222591
UPC #
-
Country of Origin
Italy

Dimensions

Length
130 mm

Details

Hardware Material
Aluminum Alloy
Standards
EN 12278, UIAA
Color
Orange, Black

Description

Low friction pulley fitted with a locking device that can be engaged and disengaged through the special pawl. Compact and lightweight, conceived for mountaineering and rescue. Properly used in recovery, it becomes fundamental for the preparation of simple or double hoists in rescue and self rescue. Miniblock belongs to the ultra compact ''Futura'' family of blockers, which can be used in case of emergency and for climbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.