Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Itaka Work And Positioning Harness, Size M/L

  • Mfr # 8W9853000KK

  • Zoro # G409981181


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Standards
EASA CM-CS005, EN 12277/A, EN 12277/C, EN 358, EN 361, EN 813, UIAA
Waist Size
84/102 cm
Length
58/66 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W9853000KK
Zoro #
G409981181
UPC #
-
Country of Origin
Italy

Dimensions

Waist Size
84/102 cm
Length
58/66 cm

Details

Item
Work and Positioning Harness
Harness Sizing
M/L
Standards
EASA CM-CS005, EN 12277/A, EN 12277/C, EN 358, EN 361, EN 813, UIAA

Description

Work positioning harness, extremely light and comfortable.Equipped with three anchor points ventral, sternal and dorsal and two lateral positioning rings in light alloy, which can be locked in the closed position to prevent accidental entanglement.Ample padding for maximum comfort; lightened waistband to increase breathability, and superior padding with ergonomic shaping.Removable upper part which can be completely disconnected via the small, light alloy connector.Two loops on the shoulder straps where the Diapason system can be connected for vertical recovery.The waistbelt is equipped with two large gear loops and four textile loops for directly connecting tool bags. In addition, there are two other passages for captive insertion of gear-holding connectors.Predisposed for mounting the chest ascenders Futura bod Clean and Cam Clean via specific webbing with rings already installed.Rear attachment ring is positioned high on the back to allow backpacks and/or oxygen cylinders to be carried; this ring is also oriented in order to avoid accidental entanglement in the event of recovery from a confined space.Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Accessories included: two special textile gear holder loops that can be placed on the shoulder straps or on the belt, removable with hook and loop.Available in three sizes S, M / L and XL.Tested with 150 Kg EN 813.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.