Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib Snap Bronze Knock On Typemm. 75

  • Mfr # 331750000YK

  • Zoro # G2207710


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Bronze
Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331750000YK
Zoro #
G2207710
UPC #
-
Country of Origin
Italy

Dimensions

Length
80 mm

Details

Item
Jib Snap Bronze Knock On Typemm. 75
Material
Bronze

Description

JIB SNAP bronze knock on type mm. 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.