Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kosmos Full, Size S/M, Black

  • Mfr # 997105N02KK

  • Zoro # G2213861


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Policarbonate
Color
Black
Standards
EN 1077, EN 12492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997105N02KK
Zoro #
G2213861
UPC #
-
Country of Origin
Italy

Details

Item
Kosmos Full,Size S/M,Black
Shell Material
Policarbonate
Color
Black
Standards
EN 1077, EN 12492

Description

Kosmos Full,Size S/M,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.