Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kosmos, Size L/XL, Black

  • Mfr # 997100N04KK

  • Zoro # G2213904


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Policarbonate
Color
Black
Standards
EN 1077, EN 12492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997100N04KK
Zoro #
G2213904
UPC #
08023577012971
Country of Origin
Italy

Details

Item
Kosmos,Size L/XL,Black
Shell Material
Policarbonate
Color
Black
Standards
EN 1077, EN 12492

Description

Kosmos,Size L/XL,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.