
Lanyard Bull, Red Length 150cm
Mfr # 281A150R0KK
Zoro # G2206992
product price: $21.39
/eaKey Features
Color
Red
Standards
EN 354, EN 795/B
Harness End Connection Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281A150R0KK
Zoro #
G2206992
UPC #
-
Country of Origin
Italy
Dimensions
Length
150 cm
Details
Item
Lanyard
Color
Red
Standards
EN 354, EN 795/B
Harness End Connection Material
Polyamide
Description
LANYARD BULL - Red length 150 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.