Zoro Homepage

Lecco 2.0 Stretcher, 2-3M Long

  • Mfr # 870040000KK

  • Zoro # G009981154


product price: $4,348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
EU REGULATION 2017/745
Color
Orange, Black
Material
Aluminum Alloy, Nylon
Length
198 (310) cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870040000KK
Zoro #
G009981154
UPC #
-
Country of Origin
Italy

Dimensions

Length
198 (310) cm

Details

Standards
EU REGULATION 2017/745
Color
Orange, Black
Material
Aluminum Alloy, Nylon

Description

Evolution of a great classic, Lecco 2.0 is the new stretcher for mountain rescue that maintains the same versatility of the previous version with new features that make it even more versatile and efficient!The main features are:new comfortable reinforced and hoistable carrying bag that allows ultra-fast stowage ready for use in less than a minute, assembled by a single operator pre-assembled frame and bag, with no components that can be lost new ergonomic handles with variable sections oval-round for better load distribution on the shoulders and more comfortable transport lateral zipper equipped with 4 sliders that allow partial opening for inspection and management of the injured person additional zipper at the foot immobilization straps made in different colors for fast operation transparent visor allows visual contact with the injured person to be maintainedwide range of accessories that guarantee maximum reliability in the various conditions of useIts length, shoulder supports included, is 3.1 meters. Without the supports it is 2 meters long. Refolded in its carrying ruck-sack, the stretcher measures 85x55x22 centimeters. The weight is 16 kg without carriage bag.The fabric cover has a range of webbing straps in different colors for seizing hold of the injured person at all key points. Four outer compression straps ensure the patient is safely secured. A double zipper allows the fabric cover to be completely opened for inspection, including of the lower limbs. Additional zipper at the foot. The generous cover size and compression strap lengths allow a vacuum mattress to be fitted indispensable for immobilizing the injured person. The front and rear shoulder supports are fitted with comfortable padding. The front shoulder supports can be inserted in a straight position for carriage on general terrain or reversed in position for extremely steep slopes or jutting drops, thus preventing the rescuer from slipping out of the shoulder supports. The stretcher, complete with shoulder supports, has been designed for supporting a SWL Safety Working Load regularly distributed on the surface of 180 kg safety factor 1:4. This load can never be applied to a single point only. Kong has reproduced in its laboratory the real stretcher employment conditions and has submitted it to destructive tests through static stretching. The kit for hanging the stretcher to a helicopter or aerial rope-way can support a SWL of 500 kg safety factor 1:4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.