Zoro Homepage

Leef Grey-Blue

  • Mfr # 997002D00KK

  • Zoro # G212222624


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Policarbonate
Standards
EN 12492, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997002D00KK
Zoro #
G212222624
UPC #
-
Country of Origin
Italy

Details

Shell Material
Policarbonate
Color
Grey-Blue
Standards
EN 12492, UIAA

Description

You no longer have to choose between lightness and comfort! This new Kong helmet, thanks to its wide internal padding, provides maximum comfort in just 230g. The molding technology of the external polycarbonate layer, with internal high density polystyrene, provides exceptional shock resistance and an incredibly reduced weight. Certified to CE EN 12492 for climbing and mountaineering. Equipped with attachments for mounting the optional visor. The Leef is a great example of structural minimalism. The material that gives it strength is minimized, and present only where necessary. That is what we had in mind during the development of this helmet. Wear it, you'll forget you have it on! Available in the new petrol/yellow and yellow/amaranth colors to match the new Lario outdoor line! Product chosen by CNSAS - National Alpine and Speleological Rescue Corps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.