Zoro Homepage

Lifting Bridle Kit, Black, 72" L

  • Mfr # 855030000KK

  • Zoro # G6411636


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
For Use With
Stretchers, Backboards, Rescue Baskets
Width
17 in
Color
Black
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855030000KK
Zoro #
G6411636
UPC #
-
Country of Origin
Italy

Dimensions

Length
72 in
Width
17 in
Overall Length
6 ft
Overall Width
17 in

Details

Item
Bridle
For Use With
Stretchers, Backboards, Rescue Baskets
Color
Black
Industry Type
Healthcare
Construction
Nylon Webbing
Includes
Carabiner Clips
Material
Aluminum Alloy, Nylon
Strap Material
Nylon
Product Type
Bridle

Description

Bridle,Black,6' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.