Lotor 42 mm, Aluminum Alloy, Black

  • Mfr # 96042NN00KK

  • Zoro # G412222332


product price:  $45.95
/ea

Key Features

Standards
EN 362/M, UIAA 130
Anchor Material
Aluminum Alloy
Hole Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96042NN00KK
Zoro #
G412222332
UPC #
-
Country of Origin
Italy

Dimensions

Hole Dia.
42 mm

Details

Standards
EN 362/M, UIAA 130
Anchor Material
Aluminum Alloy
Color
Black

Description

Multi-directional openable ring, suitable for semi-permanent equipment connection. Ensures optimal load distribution in any position. Uniform load of 22 kN in all directions, it is tested according to the recent UIAA 130 Load Sharing Device. It allows more than two devices to be connected, distributing the load evenly. Read the standard, click here. Conforms to EN 362/M standard with a 24 kN load. Wide 15 mm opening that allows ropes with sewn terminations to be inserted. Removable gate by slotted screw that does not require the use of special tools, just a simple flat screwdriver. Asymmetric shape that eliminates the chance of assembly error. Screw equipped with a rubber seal that ensures optimal tightening without annoying vibrations. The body has a central flattening construction with raised edges that both increases the load capacity and protects the markings. Available in 2 sizes, with internal diameter of 42 and 48 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.