Zoro Homepage

Mini Twin Evo Black

  • Mfr # 94500NP00KK

  • Zoro # G312222647


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum Alloy
Length
106 mm
Standards
EN 12278:07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94500NP00KK
Zoro #
G312222647
UPC #
-
Country of Origin
Italy

Dimensions

Length
106 mm

Details

Hardware Material
Aluminum Alloy
Standards
EN 12278:07
Color
Black

Description

Compact aluminum pulley with double wheel, mobile side plates and high efficiency 91% ball bearing. The lower shaping of side plates allows the locking of the self-locking knots. Equipped with two attachment points for use in complex lifting systems. For ropes up to 13 mm diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.