Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Work Blue, 12PK

  • Mfr # 99718AA02KK

  • Zoro # G512482407


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Standards
EAC, EN 397
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99718AA02KK
Zoro #
G512482407
UPC #
-
Country of Origin
Italy

Details

Shell Material
ABS
Color
Blue
Standards
EAC, EN 397

Description

Safety helmet for work at height, industrial activities and building construction. Lightweight helmet, comfortable and well ventilated with wheel adjustment system. Chinstrap designed to open in the event of suspension and prevent choking: it opens between 15 and 25 daN conform to CE EN 397 standard. Size adjustment wheel easily handable even with gloves on. Shell with ventilation holes and clips for mounting headlamps. Pre-drilled holes for the installation of the visor and ear muffs optional. Internal webbing suspension system with removable and washable padding. Available in various colors white, yellow, red, black and high visibility also with special rubberizedAvailable in various colors white, yellow, red, black and high visibility also with special rubberized black finishing ''Soft Touch''HV version high visibility in yellow fluo with reflective stickers. Reflective versions dedicated to medical emergency and pubblic assistance, in red or white with reflective stickers for night visibility. Universal size 52-64 cm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.