Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Work, Universal Size Yellow High Visibility

  • Mfr # 99718FY02KK

  • Zoro # G2214099


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Color
Yellow
Standards
EAC, EN 397
Product Type
Mouse Work,Universal Size Yellow High V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99718FY02KK
Zoro #
G2214099
UPC #
-
Country of Origin
Italy

Details

Item
Mouse Work,Universal Size Yellow High V
Shell Material
ABS
Color
Yellow
Standards
EAC, EN 397
Product Type
Mouse Work,Universal Size Yellow High V

Description

Mouse Work,Universal Size Yellow High V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.