Oval, 105 mm Length, 16 mm Gate Opening, Aluminum Alloy, Orange/Black/Orange
- Mfr # 730LA0ONOKK
- Zoro # G112482500
product price:Â
$
21.15
/ea
Key Features
Material
Aluminum Alloy
Length
105 mm
Gate Opening
16 mm
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 730LA0ONOKK
- Zoro #
- G112482500
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Orange/Black/Orange
- Gate Opening
- 16 mm
- Standards
- EAC, EN 12275, EN 362/B, UIAA
- Carabiner Shape
- Oval
Dimensions
- Length
- 105 mm
- Width
- 54 mm
Description
Oval aluminium carabiner with a circular section which makes it recommended for use with mobile devices pulleys, blockers, fall arresters . . Equipped with screw sleeve which makes it also suitable for professional applications. Keylock system that prevents any accidental entanglement in rope or anchor point. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.