Oval, 105 mm Length, 16 mm Gate Opening, Aluminum Alloy, Red/Black

  • Mfr # 730L00RN0KK

  • Zoro # G612482581


product price:  $14.85
/ea

Key Features

Material
Aluminum Alloy
Length
105 mm
Gate Opening
16 mm
Standards
EN 12275, UIAA
Carabiner Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730L00RN0KK
Zoro #
G612482581
UPC #
-
Country of Origin
Italy

Dimensions

Length
105 mm
Width
54 mm

Details

Material
Aluminum Alloy
Color
Red/Black
Gate Opening
16 mm
Standards
EN 12275, UIAA
Carabiner Shape
Oval

Description

Oval aluminum carabiner with a circular section. Keylock system that prevents any snagging. High quality. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.