Oval, 108 mm Length, 19 mm Gate Opening, Carbon steel, Lunar white

  • Mfr # 414LN1999KK

  • Zoro # G312482355


product price:  $49.79
/ea

Key Features

Material
Carbon steel
Color
Lunar white
Length
108 mm
Gate Opening
19 mm
Standards
EN 362/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414LN1999KK
Zoro #
G312482355
UPC #
-
Country of Origin
Italy

Dimensions

Length
108 mm
Width
63 mm

Details

Material
Carbon steel
Color
Lunar white
Gate Opening
19 mm
Standards
EN 362/M
Carabiner Shape
Oval

Description

New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available. Special ''helical-shaped'' connector with a twisted carbon steel body and circular bar, a must-have when an ''offset'' load is required. It permits 90 Deg rotation of any connected device descenders, rope clamps, fall arresters, etc. , optimizing the operating alignment. Available with Auto Block 3 movements and Twist Lock 2 movements sleeve, conform to CE or ANSI standards. NewLUNAR WHITEfinish. Zinc-Nickeltreatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.