Oval, 110 mm Length, 21 mm Gate Opening, Aluminum Alloy

  • Mfr # 712LM1LLLKK

  • Zoro # G012482389


product price:  $31.65
/ea

Key Features

Material
Aluminum Alloy
Length
110 mm
Gate Opening
21 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712LM1LLLKK
Zoro #
G012482389
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
62.6 mm

Details

Material
Aluminum Alloy
Gate Opening
21 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Oval

Description

New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available Oval aluminum carabiner with large opening. Key features: Autoblock sleeve 3 movements: to open the carabiner must lift the sleeve, rotate it, and then pull the leverSystem KeylockHigh quality product Tested piece by piece Also available with the newECO finishobtained by totally removing heavy chemical treatments. Think green, preserve the planet!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.