Shop KONG USA
See all product information
Create Account
Oval, 110 mm Length, 21 mm Gate Opening, Aluminum Alloy, Nero
- Mfr # 712LG0NNNKK
- Zoro # G212221764
product price:Â
$
25.85
/ea
Key Features
Material
Aluminum Alloy
Length
110 mm
Gate Opening
21 mm
Standards
EAC, EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712LG0NNNKK
- Zoro #
- G212221764
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Nero
- Gate Opening
- 21 mm
- Standards
- EAC, EN 12275/B, EN 362/B, UIAA
- Carabiner Shape
- Oval
Dimensions
- Length
- 110 mm
- Width
- 62.6 mm
Description
Oval aluminum carabiner with large opening. Key features: Twist lock sleeve 2 movements: to open the carabiner turn the sleeve and pull. System keylock. High quality product Tested piece by piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.