Oval, 110 mm Length, 21 mm Gate Opening, Aluminum Alloy, polished

  • Mfr # 712LM0PPPKK

  • Zoro # G812482565


product price:  $23.29
/ea

Key Features

Material
Aluminum Alloy
Color
polished
Length
110 mm
Gate Opening
21 mm
Standards
EN 12275/B, EN 362/B, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712LM0PPPKK
Zoro #
G812482565
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
62.6 mm

Details

Material
Aluminum Alloy
Color
polished
Gate Opening
21 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Oval

Description

Oval aluminum carabiner with large opening. Key features: Autoblock sleeve 3 movements: to open the carabiner must lift the sleeve, rotate it, and then pull the leverSystem KeylockHigh quality product Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.