Oval, 110 mm Length, 22 mm Gate Opening, Aluminum Alloy, Polished
- Mfr # 712L00PP0KK
- Zoro # G712482603
product price:Â
$
15.59
/ea
Key Features
Material
Aluminum Alloy
Color
Polished
Length
110 mm
Gate Opening
22 mm
Standards
EN 12275/B, UIAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712L00PP0KK
- Zoro #
- G712482603
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 110 mm
- Width
- 62.6 mm
Details
- Material
- Aluminum Alloy
- Color
- Polished
- Gate Opening
- 22 mm
- Standards
- EN 12275/B, UIAA
- Carabiner Shape
- Oval
Description
Oval aluminum carabiner with large opening. The wide symmetrical shape, greater than that of a classic oval, allows a better positioning on mobile devices and their correct operation even if not perfectly aligned with the connector. Key features:- System Keylock- High quality product - Tested piece by piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.