Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pirata Descender

  • Mfr # 801060400KK

  • Zoro # G509981180


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum Alloy
Length
174 mm
Standards
EAC, EN 12841/C
Color
Orange/Black
Cable Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801060400KK
Zoro #
G509981180
UPC #
-
Country of Origin
Italy

Dimensions

Length
174 mm
Cable Dia.
12 mm

Details

Hardware Material
Aluminum Alloy
Standards
EAC, EN 12841/C
Color
Orange/Black

Description

Descender designed for rope access and work positioning.New design significantly reduces friction during ascent.The cam system perfectly aligns the rope in a single plane, limiting twisting during long descents. Simplicity of construction facilitates pre and post use checks and simplifies periodic inspection.The stainless steel cams have a long life, even with the most intense use.The new articulated lever allows release to be driven by the user's body weight, thus reducing the required force necessary when compared to a traditional brake lever.Suitable for skilled and experienced users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.