Zoro Homepage

Prog 35 cm

  • Mfr # 24135NRR0KK

  • Zoro # G012222282


product price: $53.55
/ea

Key Features

Material
Aluminum Alloy
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24135NRR0KK
Zoro #
G012222282
UPC #
-
Country of Origin
Italy

Dimensions

Length
35 cm

Details

Material
Aluminum Alloy
Color
Red

Description

PROG is fitted with:- a tubular webbing with an inner flexible bar that allows to obtain the required bent- a FROG connector equipped with an ingenious system that keeps open the gates until it comes into contact with the bolt. At this point the mechanism releases the gates and the connector closes automatically. The mechanism prevents accidental opening of the lever when it is under load. Compared to PANIC is still gains some centimeters because the insertion in the spit takes place directionally from the bottom. Moreover, the PROG is certified both EN 12275 and EN 362 for professional use. Available in standard version 35 cm and XL version 50 cm. High quality product, fully

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.