Zoro Homepage

Quick Link Oval 37 mm

  • Mfr # 5009C0P0PKK

  • Zoro # G512482452


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Material
Stainless steel 304
Width
17 mm
Length
37 mm
Opening Size
5.5 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5009C0P0PKK
Zoro #
G512482452
UPC #
-
Country of Origin
Italy

Dimensions

Width
17 mm
Length
37 mm
Opening Size
5.5 mm

Details

Material
Stainless steel 304
Color
Polished

Description

Stainless steel 304 or carbon steel oval quick link. Available in various sizes. High quality, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.