Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Link Oval 41 mm

  • Mfr # 500AC0P0PKK

  • Zoro # G812482466


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Stainless steel 304
Width
21 mm
Length
41 mm
Color
Polished
Opening Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500AC0P0PKK
Zoro #
G812482466
UPC #
-
Country of Origin
Italy

Dimensions

Width
21 mm
Length
41 mm
Opening Size
6 mm

Details

Material
Stainless steel 304
Color
Polished

Description

Stainless steel 304 or carbon steel oval quick link. Available in various sizes. High quality, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.