Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Link Oval Long 105.5 mm

  • Mfr # 527IC0P0PKK

  • Zoro # G612482383


product price: $23.29
/ea

Key Features

Material
Stainless steel 316
Width
45.5 mm
Length
105.5 mm
Opening Size
20.5 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527IC0P0PKK
Zoro #
G612482383
UPC #
-
Country of Origin
Italy

Dimensions

Width
45.5 mm
Length
105.5 mm
Opening Size
20.5 mm

Details

Material
Stainless steel 316
Color
Polished

Description

Oval stainless steel 316 quick link with large opening. The elongated shape allows a larger opening of the gate. Available in different sizes. High quality, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.