Zoro Homepage

Quick Link Triangle 123 mm

  • Mfr # 502OC0P0PKK

  • Zoro # G812482329


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel 316
Width
85 mm
Length
123 mm
Opening Size
17 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502OC0P0PKK
Zoro #
G812482329
UPC #
-
Country of Origin
Italy

Dimensions

Width
85 mm
Length
123 mm
Opening Size
17 mm

Details

Material
Stainless steel 316
Color
Polished

Description

Triangular quick link made of stainless steel 316. It can be used to connect the chest ascender to the harness. Available in three sizes. High quality, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.