Zoro Homepage

Quick LinkTrapezium 82 mm

  • Mfr # 538FC0P0PKK

  • Zoro # G112482517


product price: $20.59
/ea

Key Features

Material
Stainless steel 316
Width
68 mm
Length
82 mm
Opening Size
11 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538FC0P0PKK
Zoro #
G112482517
UPC #
-
Country of Origin
Italy

Dimensions

Width
68 mm
Length
82 mm
Opening Size
11 mm

Details

Material
Stainless steel 316
Color
Polished

Description

Trapezoidal stainless steel 316 quick link. Closed with a wrench, it becomes a semi-permanent anchor ring. High quality product, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.