
Quick Release QRK Small Slot
Mfr # 88101N004KK
Zoro # G012222312
product price: $4,815.99
/ea
Free Shipping & Returns
Key Features
Length
186 mm
Anchor Material
Aluminum Alloy
Hole Dia.
19 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88101N004KK
Zoro #
G012222312
UPC #
-
Country of Origin
Italy
Dimensions
Length
186 mm
Hole Dia.
19 mm
Details
Anchor Material
Aluminum Alloy
Color
Black
Description
Brand new device designed for the release of fast ropes used during fast evacuation from helicopter. Available in three versions, with two sizes of slots for helicopter winch, fixed or openable, to suit all kind of hooks. Wide passage to use all types of fast ropes. Push-button release system fitted with safety pin. It can also be used with metal terminations. Made of light aluminum alloy. Tested for maximum 12 people. Revolutionary high quality product, fully developed and
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.