Rally Bent Rigging Plate, 10 Holes, Org

  • Mfr # 864O11400KK

  • Zoro # G7118139


product price: $39.39
/ea

Key Features

Hardware Material
Aluminum Alloy
Length
141 mm
Standards
UIAA 130 V1
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864O11400KK
Zoro #
G7118139
UPC #
-
Country of Origin
Italy

Dimensions

Length
141 mm

Details

Item
Rally Bent Rigging Plate,10 Holes,Org
Hardware Material
Aluminum Alloy
Standards
UIAA 130 V1
Color
Orange

Description

Rally Bent Rigging Plate,10 Holes,Org

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.