
Rigging Plate, 3 Beveled Holes, Orange
Mfr # 864O16400KK
Zoro # G7118172
product price: $32.95
/eaKey Features
Hardware Material
Aluminum Alloy
Length
96 mm
Standards
EAC, UIAA 130 V1
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
864O16400KK
Zoro #
G7118172
UPC #
-
Country of Origin
Italy
Dimensions
Length
96 mm
Details
Item
Rigging Plate,3 Beveled Holes,Orange
Hardware Material
Aluminum Alloy
Standards
EAC, UIAA 130 V1
Color
Orange
Description
Rigging Plate,3 Beveled Holes,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.