Zoro Homepage

Secure Static Rope 11 Yellow 60 m

  • Mfr # 9L110E3S060

  • Zoro # G412222615


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Rope Material
PA
Rope Length
60 m
Rope Type
Static
Color
Yellow
Standards
EN 1891/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9L110E3S060
Zoro #
G412222615
UPC #
-
Country of Origin
Italy

Dimensions

Rope Length
60 m

Details

Rope Material
PA
Rope Type
Static
Color
Yellow
Standards
EN 1891/A

Description

Static rope with diameter 11 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.