Smeus
Mfr # 844010000KK
Zoro # G6411688
product price: $210.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dogs
Length
24 in
Width
16 in
Color
Black/Orange
Construction
Nylon Webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
844010000KK
Zoro #
G6411688
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
16 in
Overall Length
24 in
Overall Width
16 in
Details
Item
Lifting Harness
For Use With
Dogs
Color
Black/Orange
Construction
Nylon Webbing
Industry Type
Healthcare
Includes
(4) Adjustment Aluminum Buckles
Material
Nylon
Product Type
Lifting Harness
Intended Patient
Dogs
Description
Lifting Harness, Length 24 in, Width 16 in, Material Nylon, Color Black/Orange, Includes (4) Adjustment Aluminum Buckles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.