Zoro Homepage

Snap Bronze Automatic For Flag

  • Mfr # 361200000YK

  • Zoro # G2207954


product price: $8.99
/ea

Key Features

Overall Length
90 mm
Material
Bronze
Size
23 mm x 90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361200000YK
Zoro #
G2207954
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
90 mm
Size
23 mm x 90 mm

Details

Item
Snap Bronze Automatic For Flag
Material
Bronze

Description

SNAP bronze automatic for flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.