Zoro Homepage

Snap Bronze Round Swivel Eye 21mm

  • Mfr # 360210000YK

  • Zoro # G2207945


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Bronze
Length
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360210000YK
Zoro #
G2207945
UPC #
-
Country of Origin
Italy

Dimensions

Length
81 mm

Details

Item
Snap Bronze Round Swivel Eye 21mm
Material
Bronze

Description

SNAP bronze round swivel eye 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.