Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Bronze Round Swivel Eye 25mm Nickle

  • Mfr # 360250N00YK

  • Zoro # G2207920


product price: $9.15
/ea

Key Features

Material
Bronze
Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360250N00YK
Zoro #
G2207920
UPC #
-
Country of Origin
Italy

Dimensions

Length
90 mm

Details

Item
Snap Bronze Round Swivel Eye 25mm Nickle
Material
Bronze

Description

SNAP bronze round swivel eye 25 mm Nickle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.