Zoro Homepage

Snap for leashes 370 20 mm Natural Bronze

  • Mfr # 370200000YK

  • Zoro # G912482472


product price: $13.15
/ea

Key Features

Material
Bronze
Overall Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370200000YK
Zoro #
G912482472
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
20 mm

Details

Material
Bronze

Description

Panic snap with safety lock. Its special opening enables the release even while the connector is loadedand the safety-lock prevents accidental opening. The remarkable feature is that this connector will not become jammed even when used with mud, ice, dust etc. This product is made of marine bronze, top quality material!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.