Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin White

  • Mfr # 99720AW10KK

  • Zoro # G712222605


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Standards
ANSI Z89.1-2014, EAC, EN 397:2012 + A1:2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99720AW10KK
Zoro #
G712222605
UPC #
-
Country of Origin
Italy

Details

Shell Material
ABS
Color
White
Standards
ANSI Z89.1-2014, EAC, EN 397:2012 + A1:2012

Description

New professional shock-absorbing helmet. Conforms to ANSI Z89. 1-2014 and CE EN 397. Comfortable and well-ventilated interior that also guarantees a perfect fit. Removable and washable padding. Visor and headphones can be mounted using the integrated clasp on the shell. Equipped with 4 durable clips for mounting headlamps. UNI Size, just 385g!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.